2-Globe Light Fixture in Polished Chrome
Rothbury™ 2-Globe Light Fixture in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quick connect wiring allows you to pre-wire the light fixture to the junction box for a quicker, easier installation
- Replacement globes available
- Glazed sockets ensure the socket rings install with ease
- Limited lifetime warranty
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Rothbury™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Energy Star Compliant:
- No
- Height:
- 10-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 12 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Style:
- Globe
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Number of Lights:
- 2
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 11-24/25 in