24 in. Towel Bar in Brushed Nickel

You last purchased this on
 
Moen

Rothbury™ 24 in. Towel Bar in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Rothbury™ 24 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #MYB8224BN
  • Item #3460428
  • Manufacturer Part #YB8224BN
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes template and mounting hardware
  • Metal mounting post for extra security
  • Corrosion resistant
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Rothbury™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
3-3/8 in
Height:
2-5/16 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Aluminum, Zinc
Mount Type:
Wall
Number of Bars:
1
Projection:
3-3/8 in