2.5 gpm 1-Hole Tub and Shower Pressure Balancing Head and Flange Trim Kit in Polished Chrome

You last purchased this on
 
Moen

Rothbury™ 2.5 gpm 1-Hole Tub and Shower Pressure Balancing Head and Flange Trim Kit in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Rothbury™ 2.5 gpm 1-Hole Tub and Shower Pressure Balancing Head and Flange Trim Kit in Polished Chrome

  • Fast #
  • Part #MTS2211
  • Item #3512033
  • Manufacturer Part #TS2211
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Lever handle makes it easy to adjust the water
  • Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
Yes
Brand Model Compatibility:
2510 Valve
CSA Certified:
CSA B125.1
Coating:
Electroplated
Collection:
Rothbury™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Valve Type:
Tub & Shower Pressure Balancing Valve
GSA Approved:
No
Handle Type:
Lever
MA Approved -:
Yes
Material:
Metal
Number of Handles:
Single Handle
Origin:
Domestic
Product Type:
Valve
Trim Only:
Yes
UL Listed:
No
Valve Body Material:
Brass
Valve Size:
1/2 in
WaterSense Labeled:
No
Weight:
2.07 lb