49/50 in. Cabinet Knob in Brushed Nickel
Rothbury™ 49/50 in. Cabinet Knob in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Limited lifetime warranty
Documents
Specifications
- Collection:
- Rothbury™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Height:
- 47/50 in
- Material:
- Zinc
- Width:
- 49/50 in