49/50 in. Cabinet Knob in Polished Chrome
Rothbury™ 49/50 in. Cabinet Knob in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Limited lifetime warranty
Documents
Specifications
- Collection:
- Rothbury™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 9/10 in
- Material:
- Zinc
- Width:
- 49/50 in