8 in Shower Arm and Flange in Oil Rubbed Bronze

You last purchased this on
 
Moen

Rothbury™ 8 in Shower Arm and Flange in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Rothbury™ 8 in Shower Arm and Flange in Oil Rubbed Bronze

  • Fast #
  • Part #MS122ORB
  • Item #4204194
  • Manufacturer Part #S122ORB
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Limited lifetime warranty
  • Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
A112.18.1
Coating:
Painted
Collection:
Rothbury™
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
7-13/25 in
Dispenser Type:
Cold Only
End Connection 1:
MIPT
End Connections:
MIPT
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Part Type:
Shower Arm
Fits Brand:
Moen
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
3-3/4 in
Installation Type:
Wall Mount
Length:
8 in
MA Approved -:
Yes
Material:
Metal
Number of Bars:
1
Number of Handles:
Single Handle
Origin:
Global
Shower Arm Reach:
8 in
Spout Height:
8-13/16 in
Style:
Traditional
UL Listed:
No
Valve Type:
Pressure Balancing Valve
WaterSense Labeled:
No
Weight:
0.62 lb
Width:
2-1/2 in