Rothbury™ 8 In. Shower Arm Polished Chrome

Part #MOES122  |  Item #4204166  |  Manufacturer Part #S122

$ 35.97 EACH

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Limited lifetime warranty

Documents

Specifications

ADA Compliant: No

ANSI Specifications: A112.18.1

Coating: Electroplated

Collection: Rothbury™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 7-13/25 in

Dispenser Type: Cold Only

End Connection 1: IPS

End Connections: IPS

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Part Type: Shower Arm

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

Height: 3-3/4 in

Installation Type: Wall Mount

Length: 8 in

MA Approved: Yes

Material: Brass

Number of Bars: 1

Number of Handles: Single Handle

Origin: Global

Product Type: Shower Arm Flange

Shower Arm Reach: 8 in

Spout Height: 8-13/16 in

Style: Traditional

Type: Shower Arm and Flange

UL Listed: No

Valve Type: Pressure Balancing Valve

WaterSense Labeled: No

Weight: 0.6

Width: 2-1/2 in