Diverter Tub Spout Brushed Nickel

You last purchased this on
 
Moen

Rothbury™ Diverter Tub Spout Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Rothbury™ Diverter Tub Spout Brushed Nickel

  • Fast #
  • Part #MS3859BN
  • Item #3512009
  • Manufacturer Part #S3859BN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 7 5/8"
  • Limited lifetime warranty
  • Brushed nickel finish brings the warm look of stainless to your bath
  • Requires Certification

Specifications

ADA Compliant:
No
BAA Compliant:
Yes
Coating:
PVD
Collection:
Rothbury™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
9-3/4 in
End Connection 1:
Slip
End Connections:
Slip
Faucet Connection:
Slip Fit
Faucet Connection Size:
1/2 in
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
3-3/4 in
MA Approved -:
Yes
Material:
Metal
Origin:
Domestic
Spout Reach:
7-5/8 in
Spout Type:
Diverter
UL Listed:
No
WaterSense Labeled:
No
Width:
5-19/50 in