Diverter Tub Spout In Oil Rubbed Bronze
Rothbury™ Diverter Tub Spout In Oil Rubbed Bronze
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 288-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 7 5/8"
- Limited lifetime warranty
- Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Coating:
- Painted
- Collection:
- Rothbury™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- End Connection 1:
- Slip
- End Connections:
- Slip
- Faucet Connection:
- Slip Fit
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- MA Approved -:
- Yes
- Material:
- Metal
- Origin:
- Domestic
- Spout Reach:
- 7-5/8 in
- Spout Type:
- Diverter
- UL Listed:
- No
- WaterSense Labeled:
- No