Moen Rothbury™ Rectangular Mini Towel Bar Towel Ring in Oil Rubbed Bronze

MYB8286ORB

Manufacturer Part #: YB8286ORB

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Corrosion resistant
  • Metal mounting post for extra security
  • Includes template and mounting hardware
  • Limited lifetime warranty

SPECIFICATIONS

ADA Compliant
No
Collection
Rothbury™
Depth
3-5/16 in
Diameter
9 in
Height
2-5/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Projection
3-5/16 in
Ring Type
Mini Towel Bar
Shape
Rectangular

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday