Rectangular Mini Towel Bar Towel Ring in Polished Chrome
Rothbury™ Rectangular Mini Towel Bar Towel Ring in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 900-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Metal mounting post for extra security
- Includes template and mounting hardware
- Corrosion resistant
- Limited lifetime warranty
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Rothbury™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-5/16 in
- Diameter:
- 9 in
- Height:
- 2-5/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Die Cast Zinc Alloy
- Mount Type:
- Wall
- Projection:
- 3-5/16 in
- Ring Type:
- Mini Towel Bar
- Shape:
- Rectangular