Transponder Valve Trim in Brushed Nickel

You last purchased this on
 
Moen

Rothbury™ Transponder Valve Trim in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Rothbury™ Transponder Valve Trim in Brushed Nickel

  • Fast #
  • Part #MTS5205BN
  • Item #4848536
  • Manufacturer Part #TS5205BN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Lever handle makes it easy to adjust the water
  • The brass valve (sold separately) directs water flow to multiple showering functions
  • Brushed nickel finish brings the warm look of stainless to your bath
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Showerhead sold separately
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
Brand Model Compatibility:
3375 Vave
CSA Certified:
CSA B125.1
Cartridge Type:
1225
Coating:
PVD
Collection:
Rothbury™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Valve Type:
1225®, Tub and Shower Transfer Valve
GSA Approved:
No
Handle Type:
Lever
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MA Approved -:
Yes
Material:
Metal
Number of Handles:
Single Handle
Origin:
Global
Product Type:
Valve
Trim Only:
Yes
UL Listed:
No
Valve Body Material:
Brass
Valve Type:
Tub & Shower Transfer Valve
WaterSense Labeled:
No
Weight:
1.32 lb