Moen Rothbury™ Transponder Valve Trim in Polished Chrome

MTS5205

Manufacturer Part #: TS5205

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Lever handle makes it easy to adjust the water
  • The brass valve (sold separately) directs water flow to multiple showering functions
  • Showerhead sold separately
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1
Application
Residential
BAA Compliant
Yes
Brand Model Compatibility
3375 Vave
CSA Certified
CSA B125.1
Cartridge Type
1225
Coating
Electroplated
Collection
Rothbury™
Faucet Valve Type
1225®, Tub & Shower Transfer Valve
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
Lead Law Compliant
Yes
MA Approved
Yes
Number of Handles
Single Handle
Origin
Domestic
Product Type
Valve
Sink Material
Metal
Trim Only
Yes
Type
Valve
UL Listed
No
Valve Body Material
Brass
Valve Type
Tub & Shower Transfer Valve
WaterSense Labeled
No
Weight
1.32

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday