Trip Lever in Chrome
Rothbury™ Trip Lever in Chrome
Package Quantity Info:
EA: 1 IP: 6 CA: 24 PT: 576-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Installs easily on most front, side and angle style toilets
- Includes template and mounting hardware
- Corrosion resistant
- Limited lifetime warranty
- Metal mounting post for extra security
Documents
Specifications
- Collection:
- Rothbury™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Handle Type:
- Trip Lever
- Length:
- 4 in
- WaterSense Labeled:
- No
- Width:
- 1-1/2 in