Two Handle Roman Tub Faucet in Oil Rubbed Bronze Trim Only

You last purchased this on
 
Moen

Rothbury™ Two Handle Roman Tub Faucet in Oil Rubbed Bronze Trim Only

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Rothbury™ Two Handle Roman Tub Faucet in Oil Rubbed Bronze Trim Only

  • Fast #
  • Part #MTS923ORB
  • Item #3512045
  • Manufacturer Part #TS923ORB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Two-handle lever handle makes it easy to adjust the water
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • Limited lifetime warranty
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
Yes
Brand Model Compatibility:
4792 Valve
CSA Certified:
CSA B125.1
Coating:
Painted
Collection:
Rothbury™
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
8-7/50 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
Faucet Valve Type:
Roman Tub Faucet Valve
Flow Rate:
13 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
5-43/50 in
Installation Type:
Deck Mount
MA Approved -:
Yes
Material:
Metal
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Domestic
Showerhead Function:
Single
Spout Height:
4-3/4 in
Spout Reach:
8-1/8 in
Spout Type:
Low Arc
Style:
Modern
Trim Only:
Yes
Tub Spout Reach:
8-1/8 in
UL Listed:
No
Valve Body Material:
Brass
WaterSense Labeled:
No
Weight:
4.09 lb
Width:
15-1/2 in