Moen Rothbury™ Two Handle Roman Tub Faucet in Polished Chrome Trim Only

MTS923

Manufacturer Part #: TS923

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Two-handle lever handle makes it easy to adjust the water
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Limited lifetime warranty

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1
Application
Residential
BAA Compliant
Yes
Brand Model Compatibility
4792 Valve
CSA Certified
CSA B125.1
Coating
Electroplated
Collection
Rothbury™
Depth
8-7/50 in
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Faucet Valve Type
Roman Tub Faucet Valve
Flow Rate
13 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
Height
5-43/50 in
MA Approved
Yes
Number of Handles
Two Handle
Number of Holes
3 Hole
Origin
Domestic
Spout Reach
8-1/8 in
Spout Type
Low Arc
Trim Only
Yes
Tub Spout Reach
8-1/8 in
Type
Roman Tub
UL Listed
No
Valve Body Material
Brass
Valve Type
Roman Tub Faucet Valve
WaterSense Labeled
No
Weight
4.11
Width
15-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday