Moen

Sage® 18 in. Towel Bar in Brushed Nickel

Part #MDN6818BN  |  Manufacturer Part #DN6818BN

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Corrosion resistant
  • Includes template and mounting hardware
  • Metal mounting post for extra security
  • Limited lifetime warranty

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Sage®

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 3-7/16 in

Height: 2-3/8 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 18 in

Material: Zinc

Mount Type: Wall

Number of Bars: 1

Projection: 3-7/16 in

Type: MDN6818BN