Moen

Sage® 24 in. Towel Bar in Polished Chrome

Part #MDN6824CH  |  Manufacturer Part #DN6824CH

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Corrosion resistant
  • Includes template and mounting hardware
  • Metal mounting post for extra security
  • Limited lifetime warranty

Specifications

ADA Compliant: No

Collection: Sage®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 3-7/16 in

Height: 2-19/50 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 24 in

Material: Zinc

Mount Type: Wall

Number of Bars: 1

Projection: 3-7/16 in

Type: MDN6824CH