Salora® 2.2 gpm 1-Hole Single Lever Handle Pull-Out Kitchen Faucet in Classic Stainless

Part #M7570CSL  |  Item #3627198  |  Manufacturer Part #7570CSL

Color/Finish:
Classic Stainless

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Salora
  • 1 or 3 hole application
  • Low-arc spout design for conventional styling
  • Integral vacuum breaker
  • Aerated stream, powerful rinse
  • Handle type: lever
  • Connection: 1/2"
  • Flow rate: 2.2 gpm (8.3 lpm) max.

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Collection: Salora®

Color Finish: Classic Stainless

Color Finish Category: Stainless Steel

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 0 in

Faucet Material: Metal

Faucet Valve Type: Ceramic Disc

Flow Rate: 2.2 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

Kitchen Faucet Type: Single Handle

Lead Law Compliant: Yes

Material: Metal

NSF Certified: Yes

NSF Specifications: NSF 61-9

Number of Handles: Single Handle

Number of Holes: 1 or 3 Hole

Side Spray: No

Spout Height: 7 in

Spout Reach: 9-5/8 in

Spout Swivel: 120°

Spout Type: [Low Arc, Swivel, Pull Out]

Trim Only: No

Width: 2-5/16 in