Escutcheon Tub Diverter Hand Shower in Brushed Nickel

You last purchased this on
 
Moen

Seabury™ Escutcheon Tub Diverter Hand Shower in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Seabury™ Escutcheon Tub Diverter Hand Shower in Brushed Nickel

  • Fast #
  • Part #MOE1411
  • Item #923341
  • Manufacturer Part #1411
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Requires Certification

Specifications

ADA Compliant:
No
BAA Compliant:
Yes
Coating:
Electroplated
Collection:
Seabury™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
1-37/100 in
Faucet Part Type:
Escutcheon
GSA Approved:
No
Handle Type:
Cross
Length:
8-31/50 in
MA Approved -:
Yes
Number of Handles:
Two Handle
Origin:
Domestic
UL Listed:
No
Weight:
0.2 lb
Width:
5-3/25 in