Moen

Secure Mount Anchor in Polished Chrome

Part #MSMA1015CH  |  Manufacturer Part #SMA1015CH

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

CSA Certified: CSA B45, CSA B651

Diameter: 3-17/100 in

IAPMO Listed: No

NSF Certified: No

WaterSense Labeled: No