3-3/4 in. 2-Piece Secure Mount Shelf Anchor
This product has been replaced by
Manufacturer Part #SMA1000CH
SecureMount™ 3-3/4 in. 2-Piece Secure Mount Shelf Anchor
Package Quantity Info:
EA: 1 IP: 6 CA: 24 PT: 864-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Versatile installation anywhere on the wall into a variety of surfaces
- No studs or costly blocking required
Specifications
- Collection:
- SecureMount™
- Installation Type:
- Wall Mount
- Length:
- 3-3/4 in
- Material:
- Glass
- Product Type:
- Part
- Weight:
- 0.38 lb