Moen Shower Arm and Flange in Brushed Gold

M161951BG

Manufacturer Part #: 161951BG

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Brushed gold
  • Limited lifetime warranty

SPECIFICATIONS

ADA Compliant
No
Application
Residential
BAA Compliant
Yes
Brand Model Compatibility
T3693BG Tub and Shower
Coating
PVD
Depth
8-3/4 in
GSA Approved
No
Height
2-1/2 in
IAPMO Listed
No
MA Approved
Yes
NSF Certified
No
Origin
Domestic
Product Type
Shower Arm Flange
Trim Only
No
UL Listed
No
WaterSense Labeled
No
Weight
0.71
Width
2-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday