Moen Shower Arm Diverter in Antique Bronze

MA720AZ

Manufacturer Part #: A720AZ

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Shower arm diverter

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Height
2-5/32 in
Faucet Material
Brass
GSA Approved
No
Handle Type
Lever
Height
2-5/32 in
IAPMO Listed
No
NSF Certified
No
Trim Only
No
WaterSense Labeled
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday