Shower Arm Diverter in Brushed Nickel

Part #MA720BN  |  Item #2254485  |  Manufacturer Part #A720BN

$ 64.98 EACH
(Pricing is for Brushed Nickel)

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Brushed Nickel finish provides a lightly brushed warm-grey metallic look
  • 1/2-inch IPS connections
  • Shower arm diverter provides two discrete functions
  • Designed for hassle-free installation
  • Knob diverts flow of water from one outlet to another
  • Limited Lifetime Warranty

Specifications

ADA Compliant: No

Antimicrobial: No

Application: Residential

BAA Compliant: Yes

CARB OTC LEED Compliant: No

Coating: PVD

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Depth: 1/2 in

Dispenser Only: Yes

Dispenser Type: Hot and Cold

EPA Compliant: No

End Connection 1: IPS

End Connections: IPS

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Height: 2-4/25 in

Faucet Material: Brass

Faucet Part Type: Diverter

Fits Pipe Size: 1/2 in

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

Grate Color Finish: Brushed Nickel

Grate Color Finish Category: Nickel Tones

Handle Material: Metal

Handle Type: Lever

Hardware Included: Yes

Heat Rating: 160

Height: 2-4/25 in

IAPMO Listed: No

Insulated: No

Lights Included: No

MA Approved: Yes

Material: Brass

Maximum Pressure: 100 psi

Maximum Temperature: 160

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 3 Hole

Origin: Domestic

Overall Depth: 1/2 in

Overall Height: 2-4/25 in

Overall Width: 1/2 in

Overflow Included Yes or No: No

Pillow Included: No

Product Type: Shower Arm Diverter

Spout Height: 4-9/16 in

Spout Reach: 9 in

Style: Transitional

Trim Only: No

Type: Custom Showering

UL Listed: No

Valve Type: Ball Valve

WIFI Enabled: No

WaterSense Labeled: No

Weight: 0.31

Width: 1/2 in