Shower Arm Diverter in Nickel
Twist™ Shower Arm Diverter in Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Limited lifetime warranty
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Twist™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel
- End Connection 1:
- FNPT
- End Connection 2:
- MNPT
- End Connection 3:
- NPSL
- End Connections:
- FNPT x MNPT x NPSL
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 2-5/32 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 2-5/32 in
- Hose Included:
- Yes
- Hose Length:
- 69 in
- IAPMO Listed -:
- No
- MA Approved -:
- Yes
- NSF Certified:
- No
- Product Type:
- Hand Shower
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No