Shower Arm Flange in Antique Bronze
Shower Arm Flange in Antique Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- TL3450 Faucet
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Depth:
- 1/5 in
- Diameter:
- 2-1/2 in
- Diameter - Inside 1:
- 3/4 in
- Diameter - Outside:
- 2-1/2 in
- Faucet Part Type:
- Flange
- Faucet Valve Type:
- Ceramic Disc
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Metal
- NSF Certified:
- No
- Product Type:
- Shower Arm Flange
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 3-1/2 in