Shower Arm Flange Oil Rubbed Bronze
Shower Arm Flange Oil Rubbed Bronze
Frequently Purchased Together
Product Details
- Limited lifetime warranty
- Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Coating:
- Painted
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Part Type:
- Flange
- Fits Brand:
- Moen
- GSA Approved:
- No
- Length:
- 8-1/2 in
- MA Approved -:
- Yes
- Material:
- Metal
- Origin:
- Domestic
- Style:
- Traditional
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.15 lb
- Width:
- 5 in