Shower Arm Flange in Wrought Iron
Shower Arm Flange in Wrought Iron
Frequently Purchased Together
Product Details
- Antique-inspired wrought iron finish gives your space a highly traditional feel
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- BAA Compliant:
- Yes
- Coating:
- Painted
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Wrought Iron
- Depth:
- 1/5 in
- Diameter:
- 2-1/2 in
- Diameter - Inside 1:
- 3/4 in
- Diameter - Outside:
- 2-1/2 in
- Faucet Part Type:
- Flange
- Faucet Valve Type:
- Ceramic Disc
- Fits Brand:
- Moen
- Fits Model:
- TL3450
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- MA Approved -:
- Yes
- Material:
- Metal
- NSF Certified:
- No
- Origin:
- Domestic
- Scald Guard:
- Yes
- Style:
- Transitional
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.09 lb
- Width:
- 3-1/2 in