6 in. Shower Arm in Brushed Gold

You last purchased this on
 
Moen

6 in. Shower Arm in Brushed Gold

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

6 in. Shower Arm in Brushed Gold

  • Fast #
  • Part #M116651BG
  • Item #7741109
  • Manufacturer Part #116651BG
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Gold Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Limited lifetime warranty
  • Brushed gold
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
BAA Compliant:
Yes
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Depth:
3/4 in
End Connection 1:
MIPT
End Connection 2:
MIPT
End Connections:
MIPT
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Part Type:
Shower Arm
Fits Brand:
Moen
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Handle Material:
Metal
IAPMO Listed -:
No
Installation Type:
Ceiling Mount
Length:
6 in
MA Approved -:
Yes
Material:
Brass
NSF Certified:
No
Product Type:
Accessories
Shower Arm Reach:
6 in
Showerhead Function:
Multi
Style:
Traditional
Trim Only:
No
UL Listed:
No
Weight:
2.91 lb
Width:
6 in