8 in. Shower Arm in Brushed Gold
Granite Series 8 in. Shower Arm in Brushed Gold
Frequently Purchased Together
Product Details
- Limited lifetime warranty
- Brushed gold
Documents
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Collection:
- Granite Series
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- End Connection 1:
- MIPT
- End Connection 2:
- MIPT
- End Connections:
- MIPT
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Shower Arm
- Faucet Type:
- Shower Faucet
- Fits Brand:
- Moen
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 8 in
- MA Approved -:
- Yes
- Material:
- Metal
- NSF Certified:
- No
- Origin:
- Domestic
- Power Source:
- Battery
- Product Type:
- Accessories
- Shower Arm Reach:
- 8 in
- Spout Height:
- 4-1/8 in
- Style:
- Modern
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 0.42 lb