Shower Flange Screw in Chrome-Plated

You last purchased this on
 
Moen

Shower Flange Screw in Chrome-Plated

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Shower Flange Screw in Chrome-Plated

  • Fast #
  • Part #M15528N
  • Item #7371210
  • Manufacturer Part #111501
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Plated Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Faucet Part Type:
Screw
GSA Approved:
No
IAPMO Listed -:
No
MA Approved -:
No
NSF Certified:
No
WaterSense Labeled:
No