0 items

Moen Arris® Shower Only (Less Head)

MTS22002NH

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Equipped with the PosiTemp® pressure-balancing control valve to help maintain water temperature in the shower
  • M-Pact™ common valve system

SPECIFICATIONS

ADA Compliant
Yes
CSA Certified
CSA B125.1
Collection
Arris®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Handle Material
Metal
Handle Type
Lever
Material
Metal
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday