Moen Shower Ring

CSISR2100

Color/Finish

Starting at $12.24
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Fits most shower curtains and rod types
  • Limited lifetime warranty
  • Smooth-rolling ball bearings eliminate snagging, tugging and pulling of the curtain

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Chrome
Color Finish Category
Chromes
IAPMO Listed
No
Length
2.80 in
Material
Iron
Width
1-17/32 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday