Shower Ring in Old World Bronze

Part #MSR2100OWB  |  Item #3978854  |  Manufacturer Part #SR2100OWB

$ 12.34 EACH
(Pricing is for Old World Bronze)

Color/Finish:
Old World Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Smooth-rolling ball bearings eliminate snagging, tugging and pulling of the curtain
  • Fits most shower curtains and rod types
  • Limited lifetime warranty

Documents

Specifications

CARB OTC LEED Compliant: No

Color Finish: Old World Bronze

Color Finish Category: Bronze Tones

IAPMO Listed: No

Length: 2-4/5 in

Material: Iron

Product Type: Shower Curtain Rings

Width: 1-17/32 in