0 items

Moen Monticello® Shower Trim Kit with Single Lever Handle and 1-Function Showerhead

MT2444EP

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Connection: 1/2" IPS, CC
  • Eco-performance
  • Flow Rate: 1.75 gpm ( 6.65 lpm) max.
  • Handle Type: Lever
  • M-PACT common valve system
  • Monticello®
  • Posi-Temp® pressure-balancing valve maintains water pressure and controls temperature
  • Required accessories: Rough-in valves: MOE2510, M2520, M2570 or M2590
  • Trim only

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CARB OTC LEED Compliant
No
Collection
Monticello®
Color Finish
Platinum
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
1.75 gpm
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Material
Metal
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Single
Trim Only
Yes
WaterSense Labeled
Yes
Width
7 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday