0 items

Moen Monticello® Shower Trim Kit with Single Lever Handle

MT2444NH

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Connection: 1/2" IPS, CC
  • Handle Type: Lever
  • M-PACT common valve system
  • Monticello®
  • Posi-Temp® pressure-balancing valve maintains water pressure and controls temperature
  • Required accessories: Rough-in valves: MOE2510, M2520, M2570 or M2590
  • Showerhead not included
  • Trim only

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1M
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Monticello®
Color Finish
Platinum
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Material
Metal
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No
Width
7 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday