Moen Waterhill™ Side Spray, Hose and Hose Guide

M136104

Color Finish

Starting at $117.23
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Moen S711 (9-10 to 3-11) Kitchen Sink Faucet
CARB OTC LEED Compliant
No
Collection
Waterhill™
Color Finish
Wrought Iron
Color Finish Category
Iron Tones
End Connection 1
Hose
End Connection 2
Hose
GSA Approved
No
IAPMO Listed
No
Length
13 in
Material
Stainless Steel
NSF Certified
No
Width
8-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday