Moen Sienna® Freestanding Toilet Tissue Holder in Matte Black

CSIDN4950BK

Manufacturer Part #: DN4950BK

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • Stamped steel mounting bracket
  • Limited lifetime warranty

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Sienna®
Color Finish
Matte Black
Color Finish Category
Blacks
Depth
3-5/16 in
Height
22 in
IAPMO Listed
No
Installation Type
Freestanding
Length
10 in
Material
Wrought Iron
Mount Type
Freestanding
Projection
3-5/16 in
Width
7.060 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday