Moen
Silicone Oil Pack for Posi-Temp Balancing Spools
Part #M140676 | Item #7203376 | Manufacturer Part #140676
$
4.39
EACH
Brand Model Compatibility:
Posi-Temp Balancing SpoolsProduct Details
Specifications
Application: [Residential, Commercial]
BAA Compliant: Yes
Brand Model Compatibility: Posi-Temp Balancing Spools
CARB OTC LEED Compliant: No
GSA Approved: No
IAPMO Listed: No
MA Approved: Yes
Origin: Domestic
Product Type: Hardware
UL Listed: No
Weight: 0.06