Single Function Full Showerhead in Oil Rubbed Bronze

You last purchased this on
 
Moen

Single Function Full Showerhead in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Single Function Full Showerhead in Oil Rubbed Bronze

  • Fast #
  • Part #M6371EPORB
  • Item #7578185
  • Manufacturer Part #6371EPORB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 4" diameter spray head
  • One-function full spray
  • Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • Limited lifetime
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Coating:
Painted
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Diameter:
4 in
End Connection 1:
Threaded
End Connections:
Threaded
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
1.75 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Height:
2-5/8 in
IAPMO Listed -:
No
MA Approved -:
Yes
NSF Certified:
No
Origin:
Global
Product Type:
Showerhead
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Full
Style:
Traditional
UL Listed:
No
WaterSense Labeled:
Yes
Weight:
0.43 lb
Width:
4 in