Moen

Single Function Full Showerhead in Wrought Iron

Part #M6302EPWR  |  Manufacturer Part #6302EPWR

Color/Finish:
Wrought Iron

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Color Finish: Wrought Iron

Color Finish Category: Iron Tones

Diameter: 4-3/8 in

End Connection 1: Threaded

Faucet Material: Brass

Faucet Mount: Wall Mount

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

Green: WaterSense, Yes

IAPMO Listed: Yes

Length: 3-7/16 in

Material: Brass, Metal

Shower Arm Reach: 3-7/16 in

Showerhead Flow Rate: 1.75

Showerhead Function: Single

Spray Type: Full

WaterSense Labeled: Yes