Single Function Hand Shower in Brushed Nickel
This product has been replaced by
Manufacturer Part #3865EPBN
Single Function Hand Shower in Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 240-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes slide bar
- Features 59" hose length
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 4 in
- Faucet Height:
- 8-3/4 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.75 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 8-3/4 in
- Showerhead Function:
- Single
- Spray Type:
- Full
- Trim Only:
- No
- WaterSense Labeled:
- Yes