One Handle Single Function Shower Faucet in Classic Brushed Nickel (Trim Only)

You last purchased this on
 
Moen

Flara™ One Handle Single Function Shower Faucet in Classic Brushed Nickel (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Flara™ One Handle Single Function Shower Faucet in Classic Brushed Nickel (Trim Only)

  • Fast #
  • Part #MT8346EP15CBN
  • Item #4503505
  • Manufacturer Part #T8346EP15CBN
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Classic Brushed Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Handheld shower includes integral double check valves for backflow protection
  • Single function with non-positive pause
  • Install with Posi-Temp® pressure balancing control valve to maintain water temperature control in the shower
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Commercial
Brand Model Compatibility:
8371HD Valve
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Coating:
PVD
Collection:
Flara™
Color Finish Category:
Nickel Tones
Color Finish Name:
Classic Brushed Nickel
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Ceiling Mount, Wall Mount
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
Height:
7 in
IAPMO Listed -:
No
Length:
8-1/8 in
MA Approved -:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Origin:
Global
Pause Control:
Yes
Showerhead Flow Rate:
1.5 gpm
Showerhead Function:
Single
Spray Type:
Full
Trim Only:
Yes
UL Listed:
No
Valve Body Material:
Brass
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes
Weight:
6.88 lb
Width:
7 in