Single Function Hand Shower in Wrought Iron
Single Function Hand Shower in Wrought Iron
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes wall bracket
- Features 69" hose length
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1014
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Wrought Iron
- Depth:
- 10-31/50 in
- Diameter:
- 2 in
- Energy Star Compliant:
- No
- Faucet Height:
- 4 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2.0 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 2.5 gpm
- Height:
- 4 in
- IAPMO Listed -:
- No
- Length:
- 69 in
- NSF Certified:
- No
- Showerhead Function:
- Single
- Spray Type:
- Full
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 8-1/4 in