0 items

Moen Single Lever Handle Pressure Balancing Shower Trim Only (Less Showerhead)

MT8375NH

Color Finish

Starting at $35.82
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Cartridge Type
1222
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
CC
Faucet Connection
CC
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
No
Material
Brass, Metal
NSF Certified
Yes
NSF Specifications
NSF 61-9
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday