Moen

Single Lever Handle Pressure Balancing Shower Valve in Polished Chrome

Part #MOE8320  |  Manufacturer Part #8320

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Commercial

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Valve Type: Tub & Shower Pressure Balancing Valve

Number of Handles: Single Handle

Valve Size: 1/2 in

Valve Type: Tub & Shower Pressure Balancing Valve

WaterSense Labeled: No