0 items

Moen Brantford™ Single Lever Handle Pressure Balancing Tub and Shower Trim (Less Showerhead)

MT2153NH

Color Finish

Starting at $131.25
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Equipped with the PosiTemp® pressure-balancing control valve to help maintain water temperature in the shower

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
Collection
Brantford™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Type
Tub Faucet
Handle Type
Lever
Material
Metal
Number of Handles
Single Handle
Spout Reach
6-1/2 in
Spout Type
Diverter
Trim Only
Yes
WaterSense Labeled
No

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday