0 items

Moen Brantford™ Single Lever Handle Pressure Balancing Tub and Shower Trim with Showerhead

MT2153EP

Color Finish

Starting at $178.84
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easyclean® spray nodules are rubberized, helping to prevent hard water buildup
  • Equipped with the PosiTemp® pressure-balancing control valve to help maintain water temperature in the shower

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Collection
Brantford™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
End Connection 1
CC
End Connection 2
IPS
Faucet Connection
CC
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Faucet Type
Tub Faucet
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
1.75 gpm
Green
WaterSense, Yes
Handle Type
Lever
Material
Metal
Number of Handles
Single Handle
Showerhead Function
Single
Spout Reach
7 in
Spout Type
Diverter
Trim Only
Yes
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday