Moen

Single Lever Handle Pressure Balancing Valve Trim Only in Classic Brushed Nickel

Part #MT8370CBN  |  Manufacturer Part #T8370CBN

Color/Finish:
Classic Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower

ADA Compliant

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1

ASME Specifications: ASME A112.18.1

Application: Commercial

Brand Model Compatibility: 8371HD Valve

CSA Certified: CSA B125.1

Coating: PVD

Color Finish: Classic Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Valve Type: Tub & Shower Pressure Balancing Valve

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

MA Approved: Yes

Material: Metal

NSF Certified: Yes

NSF Specifications: NSF 61-9

Number of Handles: Single Handle

Origin: Global

Sink Material: Metal

Trim Only: Yes

Type: Shower Only

UL Listed: No

Valve Body Material: Brass

Valve Size: 1/2 in

Valve Type: Tub & Shower Pressure Balancing Valve

WaterSense Labeled: No

Weight: 1.36